Shop All Communication Cables
Molex
Mini-Fit Jr. Female-To-Mini-Fit Jr. Female Off-The-Shelf (Ots) Cable Assembly
Mfr # 2153251062
Zoro # G205926126
product price: $6.79
/ea
Sold in multiples of 13 for $88.27
$88.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215325
- Cable Length 300.00mm
- Type Discrete Wire Assembly
- Application Power, Wire-to-Board, Wire-to-Wire
- Pitch - Mating Interface 4.20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153251062
- Zoro # G205926126
- Country of Origin Thailand
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 16 |
Wire Insulation Diameter | 1.80-3.10mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (5362BW)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G258)
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 4in.Hx4in.L (F44GPA)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- Molex Communication Cables