Shop All Communication Cables
Molex
Mini-Fit Jr. Female-To-Mini-Fit Jr. Female Off-The-Shelf (Ots) Cable Assembly
Mfr # 2153251043
Zoro # G505926079
product price: $6.45
/ea
Sold in multiples of 450 for $2,902.50
$2,902.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 215325
- Type Discrete Wire Assembly
- Application Power, Wire-to-Board, Wire-to-Wire
- Cable Length 600.00mm
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153251043
- Zoro # G505926079
- Country of Origin Thailand
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size AWG | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 100A, 250V (HBL3100P6W)
- MURR ELEKTRONIK M8 female 90° with cable, PVC 3x0.25 ye UL/CSA 5m (7000-08081-0100500)
- LEVITON Slimpack Toggle Switchbr (C20-05231-000)
- ACME ELECTRIC Toroidal Transformer, NEMA 3R, 55 °C, 120V AC, 240/480V AC (T181220)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- Molex Communication Cables