Shop All Communication Cables
Molex
Mini-Fit Jr. Female-To-Mini-Fit Jr. Female Off-The-Shelf (Ots) Cable Assembly
Mfr # 2153251023
Zoro # G105926110
product price: $3.29
/ea
Sold in multiples of 800 for $2,632.00
$2,632.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Material - Resin Nylon
- Pitch - Mating Interface 4.20mm
- Gender Female-Female
- Wire Size AWG 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153251023
- Zoro # G105926110
- Country of Origin Thailand
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 16 |
Wire Insulation Diameter | 1.80-3.10mm |
Details
Material - Resin | Nylon |
Pitch - Mating Interface | 4.20mm |
Gender | Female-Female |
Voltage - Maximum | 600V |
Plating min - Termination | 0.889µm |
Material - Metal | Brass |
Termination Interface: Style | Crimp or Compression |
Circuits (Loaded) | 2 |
Number of Rows | 2 |
Current - Maximum per Contact | 9.0A |
Color - Resin | Black |
Material - Plating Mating | Tin |
Wire/Cable Type | UL 1015 |
Material - Plating Termination | Tin |
Plating min - Mating | 0.889µm |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEYCO Cordgrip, 1.72 in., 0.62 in. Thread, 0.45 in. DIA, 0.50 in. NPT, Nylon (3231)
- MERSEN Fuse, GDL Series, Time Delay, 30A, 32VAC, 300A at 32VAC, 5 PK (GDL30)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-131100)
- TY-RAP 18" L Heavy Duty Cable Tie NAT PK 500 (TY275M)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- Molex Communication Cables