Shop All Communication Cables
Molex
Mini-Fit Jr. Female-To-Mini-Fit Jr. Female Off-The-Shelf (Ots) Cable Assembly
Mfr # 2153251022
Zoro # G505926161
product price: $3.59
/ea
Sold in multiples of 30 for $107.70
$107.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215325
- Type Discrete Wire Assembly
- Cable Length 300.00mm
- Application Power, Wire-to-Board, Wire-to-Wire
- Voltage - Maximum 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153251022
- Zoro # G505926161
- Country of Origin Thailand
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 16 |
Wire Insulation Diameter | 1.80-3.10mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Vinyl Insulated Butt Connectors, Red, 100 Pack (60601)
- NVENT CADDY CADDY Pyramid ST Fixed Strut Support, 4.8in H, 1500lb Load (PSF16C)
- CORTECH Double Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 2 Textured Finish, White (TPDGF)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LX1D6B7)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- Molex Communication Cables