Shop All Communication Cables
Molex
Mini-Fit Jr. Female-To-Mini-Fit Jr. Female Off-The-Shelf (Ots) Cable Assembly
Mfr # 2153251021
Zoro # G605926184
Sold in multiples of 1200 for $2,820.00
$2,820.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 215325
- Type Discrete Wire Assembly
- Cable Length 150.00mm
- Application Power, Wire-to-Board, Wire-to-Wire
- Plating min - Termination 0.889µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153251021
- Zoro # G605926184
- Country of Origin Thailand
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 16 |
Wire Insulation Diameter | 1.80-3.10mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA7)
- DYNAMICFUNCTION StarTech Accessory Dual Outlet RJ45 Universal Wall Plate White Retail (DY174948)
- HALEX Adalet 2in. Service Entrance Cap (58020)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DR20WHI)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- Molex Communication Cables