Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 75Mm 20 Awg Rd Au
Mfr # 2153412201
Zoro # G405922096
product price: $1.55
/ea
Sold in multiples of 65 for $100.75
$100.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215341
- Application Power, Wire-to-Board, Wire-to-Wire
- Standards UL 1015
- Spool Length 75 mm
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153412201
- Zoro # G405922096
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Cable Length | 75.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 20 |
Details
Series | 215341 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Standards | UL 1015 |
Voltage | 600V |
Conductor Material | Brass |
Jacket Color | Red |
Wire Gauge | 20 AWG |
Max. Amps | 9 A |
Single Ended | Yes |
Product Name | Mini-Fit Jr. |
Termination Interface Style | Crimp or Compression |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Gold |
Gender | Female-Pigtail |
Current - Maximum per Contact | 9.0A |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (M6-250-175-342-WT)
- TRIPP LITE UPS System, 900 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR900U)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Non Hinged Clamp (A080804)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Brass (P 64 CP)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO Wire, High Temperature (LDWR-1021)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO Wire, High Temperature (LDWR-1013)
- Molex High Temperature Lead Wire