Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 75Mm 20 Awg Bk Sn
Mfr # 2153411101
Zoro # G405922065
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215341
- Application Power, Wire-to-Board, Wire-to-Wire
- Conductor Material Brass
- Standards UL 1015
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153411101
- Zoro # G405922065
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Cable Length | 75.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 20 |
Details
Series | 215341 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Conductor Material | Brass |
Standards | UL 1015 |
Jacket Color | Black |
Voltage | 600V |
Max. Amps | 9 A |
Wire Gauge | 20 AWG |
Current - Maximum per Contact | 9.0A |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Gender | Female-Pigtail |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Product Name | Mini-Fit Jr. |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Transformer, 120-24V, 40VA, Mount Spade (S1-025-30889-000)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 25A, 600V AC, Indicating (AJT25)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., Steel, FM7 (APP470IG)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- Molex High Temperature Lead Wire