Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 75Mm 18 Awg Rd Sn
Mfr # 2153412111
Zoro # G005922076
product price: $1.19
/ea
Sold in multiples of 1500 for $1,785.00
$1,785.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215341
- Application Power, Wire-to-Board, Wire-to-Wire
- Wire Gauge 18 AWG
- Standards UL 1015
- Max. Amps 9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153412111
- Zoro # G005922076
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Wire Insulation Diameter | 1.80-3.10mm |
Cable Length | 75.00mm |
Wire Size (AWG) | 18 |
Details
Series | 215341 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Wire Gauge | 18 AWG |
Standards | UL 1015 |
Max. Amps | 9 A |
Voltage | 600V |
Conductor Material | Brass |
Jacket Color | Red |
Assembly Configuration | Pre-crimped Lead Only |
Current - Maximum per Contact | 9.0A |
Material - Plating Mating | Tin |
Gender | Female-Pigtail |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Termination Interface Style | Crimp or Compression |
Product Name | Mini-Fit Jr. |
Single Ended | Yes |
Material - Plating Termination | Tin |
Circuits (Loaded) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (9001KN201)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V (HBL4100P7W)
- SOUTHWIRE Cord Power Sply 16/3 250Ft Blk (16/3 SJEOOW 250')
- SCHNEIDER ELECTRIC Mushroom Head, 30mm, Snap In, Green (9001K16G)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO Wire, High Temperature (LDWR-1022)
- Molex High Temperature Lead Wire