Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 75Mm 18 Awg Rd Au
Mfr # 2153412211
Zoro # G705922178
product price: $1.55
/ea
Sold in multiples of 65 for $100.75
$100.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Red
- Conductor Material Brass
- Spool Length 75 mm
- Wire Gauge 18 AWG
- Standards UL 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153412211
- Zoro # G705922178
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Details
Jacket Color | Red |
Conductor Material | Brass |
Wire Gauge | 18 AWG |
Standards | UL 1015 |
Voltage | 600V |
Max. Amps | 9 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 8" L Mountable Cable Tie NAT PK 100 (36J190)
- POWER FIRST Heavy Duty Cable Tie, 17 1/2 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J168)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- GE Thermal Unit, 0.65A (CR123H074A)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- Molex High Temperature Lead Wire