Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 75Mm 18 Awg Bk Au
Mfr # 2153411211
Zoro # G705922123
product price: $1.55
/ea
Sold in multiples of 65 for $100.75
$100.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material Brass
- Wire Gauge 18 AWG
- Spool Length 75 mm
- Jacket Color Black
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153411211
- Zoro # G705922123
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Details
Conductor Material | Brass |
Wire Gauge | 18 AWG |
Jacket Color | Black |
Voltage | 600V |
Standards | UL 1015 |
Max. Amps | 9 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Yellow (HS364-S10-YELLOW)
- EATON Miniature LED Bulb, 24 Volts, Green (HT8LEDGF3)
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V01)
- DAYTON Counter, 6 Digit, Base Mount, 24VDC (1A788)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1013)
- Molex High Temperature Lead Wire