Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 75Mm 16 Awg Rd Au
Mfr # 2153412221
Zoro # G905922114
Sold in multiples of 1250 for $1,737.50
$1,737.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215341
- Application Power, Wire-to-Board, Wire-to-Wire
- Voltage 600V
- Conductor Material Brass
- Standards UL 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153412221
- Zoro # G905922114
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Wire Size (AWG) | 16 |
Cable Length | 75.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Details
Series | 215341 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Voltage | 600V |
Conductor Material | Brass |
Standards | UL 1015 |
Jacket Color | Red |
Max. Amps | 9 A |
Wire Gauge | 16 AWG |
Gender | Female-Pigtail |
Circuits (Loaded) | 1 |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Single Ended | Yes |
Current - Maximum per Contact | 9.0A |
Material - Plating Termination | Tin |
Material - Plating Mating | Gold |
Product Name | Mini-Fit Jr. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 800mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-800-R)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HF20-0AA0)
- HYDROMAXX 2 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS200100)
- ILSCO Aluminum Mechanical Lug, onductor 350-6 (AU-350-EC)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- Molex High Temperature Lead Wire