Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 450Mm 20 Awg Rd Sn
Mfr # 2153412105
Zoro # G005922182
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215341
- Application Power, Wire-to-Board, Wire-to-Wire
- Spool Length 450 mm
- Conductor Material Brass
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153412105
- Zoro # G005922182
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 20 |
Cable Length | 450.00mm |
Details
Series | 215341 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Conductor Material | Brass |
Jacket Color | Red |
Wire Gauge | 20 AWG |
Max. Amps | 9 A |
Voltage | 600V |
Standards | UL 1015 |
Material - Plating Termination | Tin |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Current - Maximum per Contact | 9.0A |
Material - Plating Mating | Tin |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Product Name | Mini-Fit Jr. |
Single Ended | Yes |
Gender | Female-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1 in., 45 Degree, EMT (877020)
- AC WORKS NEMA 5-20P 20A Plug to Locking L5-30R 3-Prong 30A 125V Adapter (AD520L530)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50D0312B)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- Molex High Temperature Lead Wire