Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 450Mm 20 Awg Rd Au
Mfr # 2153412205
Zoro # G305922073
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 1015
- Max. Amps 9 A
- Voltage 600V
- Jacket Color Red
- Spool Length 450 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153412205
- Zoro # G305922073
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Details
Standards | UL 1015 |
Max. Amps | 9 A |
Voltage | 600V |
Jacket Color | Red |
Wire Gauge | 20 AWG |
Conductor Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Long Boot, For 50A Twist-Lock Devices (HBL7717C)
- RACO Bonding Locknut, 29/64" L, 2-1/2" Conduit (1250)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PL2503)
- TAYMAC Electrical Box Cover, 2 Gang, Polycarbonate (MM2420C)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- Molex High Temperature Lead Wire