Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 450Mm 20 Awg Bk Au
Mfr # 2153411205
Zoro # G405922164
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215341
- Application Power, Wire-to-Board, Wire-to-Wire
- Jacket Color Black
- Max. Amps 9 A
- Standards UL 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153411205
- Zoro # G405922164
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Cable Length | 450.00mm |
Wire Size (AWG) | 20 |
Wire Insulation Diameter | 1.80-3.10mm |
Details
Series | 215341 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Jacket Color | Black |
Max. Amps | 9 A |
Standards | UL 1015 |
Conductor Material | Brass |
Wire Gauge | 20 AWG |
Voltage | 600V |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 9.0A |
Material - Plating Termination | Tin |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Circuits (Loaded) | 1 |
Gender | Female-Pigtail |
Product Name | Mini-Fit Jr. |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 1.5A, 250V AC, 5 PK (67266)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 10A, 600V AC, 100kA (SBS10)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 5A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ5)
- DAYTON Solid State Relay, 90 to 280VAC, 25A (1EJK3)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- Molex High Temperature Lead Wire