Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 450Mm 18 Awg Rd Au
Mfr # 2153412215
Zoro # G605922209
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215341
- Application Power, Wire-to-Board, Wire-to-Wire
- Max. Amps 9 A
- Wire Gauge 18 AWG
- Standards UL 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153412215
- Zoro # G605922209
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Insulation Diameter | 1.80-3.10mm |
Cable Length | 450.00mm |
Wire Size (AWG) | 18 |
Details
Series | 215341 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Max. Amps | 9 A |
Wire Gauge | 18 AWG |
Standards | UL 1015 |
Conductor Material | Brass |
Jacket Color | Red |
Voltage | 600V |
Single Ended | Yes |
Product Name | Mini-Fit Jr. |
Current - Maximum per Contact | 9.0A |
Material - Plating Mating | Gold |
Assembly Configuration | Pre-crimped Lead Only |
Termination Interface Style | Crimp or Compression |
Material - Plating Termination | Tin |
Circuits (Loaded) | 1 |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Gender | Female-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Hook & Loop Wrap - Continuous Roll (CT-VW-ROLL-75-BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 10' Long - Red (HS397-S10-RED)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KP, KR3 Series (9001SK40)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO Wire, High Temperature (LDWR-1023)
- Molex High Temperature Lead Wire