Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 450Mm 16 Awg Bk Sn
Mfr # 2153411125
Zoro # G905922183
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215341
- Application Power, Wire-to-Board, Wire-to-Wire
- Wire Gauge 16 AWG
- Conductor Material Brass
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153411125
- Zoro # G905922183
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Cable Length | 450.00mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 1.80-3.10mm |
Details
Series | 215341 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Wire Gauge | 16 AWG |
Conductor Material | Brass |
Voltage | 600V |
Standards | UL 1015 |
Max. Amps | 9 A |
Jacket Color | Black |
Material - Plating Termination | Tin |
Product Name | Mini-Fit Jr. |
Material - Plating Mating | Tin |
Circuits (Loaded) | 1 |
Current - Maximum per Contact | 9.0A |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Gender | Female-Pigtail |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 5A, 32V DC, 25 PK (509125-025)
- HUBBELL Closure Cover For 50A Locking Inlets (HBL4892)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 90A, 600V AC, Non-Indicating (JTD090)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- Molex High Temperature Lead Wire