Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 300Mm 20 Awg Rd Sn
Mfr # 2153412104
Zoro # G405922195
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 9 A
- Jacket Color Red
- Standards UL 1015
- Wire Gauge 20 AWG
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153412104
- Zoro # G405922195
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Details
Max. Amps | 9 A |
Jacket Color | Red |
Standards | UL 1015 |
Wire Gauge | 20 AWG |
Voltage | 600V |
Conductor Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 18mm, PNP, NC (E57-18LE12-B1D)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 30A (9530NP)
- KEYENCE Fiber Optic Amplifier, FU7F (FU-7F)
- KILLARK Conduit Body, T Body, 1" Hub (T37SA)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO Wire, High Temperature (LDWR-1022)
- Molex High Temperature Lead Wire