Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 300Mm 20 Awg Bk Au
Mfr # 2153411204
Zoro # G005922113
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215341
- Application Power, Wire-to-Board, Wire-to-Wire
- Standards UL 1015
- Wire Gauge 20 AWG
- Conductor Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153411204
- Zoro # G005922113
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 20 |
Details
Series | 215341 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Standards | UL 1015 |
Wire Gauge | 20 AWG |
Conductor Material | Brass |
Max. Amps | 9 A |
Jacket Color | Black |
Voltage | 600V |
Single Ended | Yes |
Circuits (Loaded) | 1 |
Current - Maximum per Contact | 9.0A |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Termination | Tin |
Gender | Female-Pigtail |
Product Name | Mini-Fit Jr. |
Material - Plating Mating | Gold |
Termination Interface Style | Crimp or Compression |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M12 connector (EVC815)
- DWYER INSTRUMENTS Mini Pressure Switch, 6 Wc Mini Pr Sw (MDS-6)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDX3C-24D)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48034)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- Molex High Temperature Lead Wire