Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 300Mm 18 Awg Rd Sn
Mfr # 2153412114
Zoro # G705922062
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Red
- Standards UL 1015
- Max. Amps 9 A
- Wire Gauge 18 AWG
- Conductor Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153412114
- Zoro # G705922062
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Details
Jacket Color | Red |
Standards | UL 1015 |
Max. Amps | 9 A |
Wire Gauge | 18 AWG |
Conductor Material | Brass |
Voltage | 600V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Sidekick Plus Kit Standard (1155-5001)
- LEVITON Receptacle (TDR20-W)
- RITTAL Carbon Steel Enclosure, 19.70 in H, 20 in W, 8.30 in D, NEMA 3R; 4; 12, Hinged (WM202008NC)
- RACO Grounding Connector, 1-1/2 In., Nylon (3516-3)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- Molex High Temperature Lead Wire