Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 300Mm 18 Awg Bk Au
Mfr # 2153411214
Zoro # G005922199
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215341
- Application Power, Wire-to-Board, Wire-to-Wire
- Spool Length 300 mm
- Standards UL 1015
- Wire Gauge 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153411214
- Zoro # G005922199
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 18 |
Details
Series | 215341 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Standards | UL 1015 |
Wire Gauge | 18 AWG |
Conductor Material | Brass |
Voltage | 600V |
Max. Amps | 9 A |
Jacket Color | Black |
Termination Interface Style | Crimp or Compression |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Gender | Female-Pigtail |
Single Ended | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 9.0A |
Product Name | Mini-Fit Jr. |
Material - Plating Termination | Tin |
Circuits (Loaded) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L35GH13)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009CR)
- FLEX-STRUT Trolley Beam Joint Support (FS-6603 E/G)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT52-B)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- Molex High Temperature Lead Wire