Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 300Mm 16 Awg Rd Sn
Mfr # 2153412124
Zoro # G705922208
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Standards UL 1015
- Max. Amps 9 A
- Jacket Color Red
- Conductor Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153412124
- Zoro # G705922208
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Details
Voltage | 600V |
Standards | UL 1015 |
Max. Amps | 9 A |
Jacket Color | Red |
Conductor Material | Brass |
Wire Gauge | 16 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 46-418UVB Heavy-Duty Cable Tie, UVB, 18" (175 Lb) - 50 pk. (46-418UVB)
- UT WIRE Flexi Cable Wrap, 0.5" to 1" x 12 ft, White (UTW-FCW12-WH)
- EATON Pilot Light, 120VAC, Clear (10250T34C)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 10,690V (LRD21)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- Molex High Temperature Lead Wire