Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 300Mm 16 Awg Bk Sn
Mfr # 2153411124
Zoro # G605922186
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215341
- Application Power, Wire-to-Board, Wire-to-Wire
- Jacket Color Black
- Spool Length 300 mm
- Max. Amps 9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153411124
- Zoro # G605922186
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Insulation Diameter | 1.80-3.10mm |
Cable Length | 300.00mm |
Wire Size (AWG) | 16 |
Details
Series | 215341 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Jacket Color | Black |
Max. Amps | 9 A |
Wire Gauge | 16 AWG |
Voltage | 600V |
Conductor Material | Brass |
Standards | UL 1015 |
Gender | Female-Pigtail |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Current - Maximum per Contact | 9.0A |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Product Name | Mini-Fit Jr. |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Locknut, 5 ", Steel (1020)
- EATON AEROQUIP Clamp, Steel, 1-1/4 In (900729-24)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO816L100RBCP)
- RACO Conduit Outlet Body, T Style, 1-1/2" Hub (T150)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- Molex High Temperature Lead Wire