Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 300Mm 16 Awg Bk Au
Mfr # 2153411224
Zoro # G605922070
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215341
- Application Power, Wire-to-Board, Wire-to-Wire
- Jacket Color Black
- Voltage 600V
- Standards UL 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153411224
- Zoro # G605922070
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Size (AWG) | 16 |
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Details
Series | 215341 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Jacket Color | Black |
Voltage | 600V |
Standards | UL 1015 |
Wire Gauge | 16 AWG |
Max. Amps | 9 A |
Conductor Material | Brass |
Material - Plating Termination | Tin |
Product Name | Mini-Fit Jr. |
Current - Maximum per Contact | 9.0A |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | Yes |
Circuits (Loaded) | 1 |
Gender | Female-Pigtail |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pendant Station, Black, 2NO (20C811)
- POWER FIRST Locking Cord Adapter, 15A, L5-20, 5-15 (1FD77)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BF40-1AA0)
- TECHFLEX Braided Sleeving, 200 ft., Black (F6N0.25BK)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- Molex High Temperature Lead Wire