Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 225Mm 20 Awg Rd Au
Mfr # 2153412203
Zoro # G605922124
product price: $1.35
/ea
Sold in multiples of 95 for $128.25
$128.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 225 mm
- Voltage 600V
- Jacket Color Red
- Wire Gauge 20 AWG
- Max. Amps 9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153412203
- Zoro # G605922124
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Details
Voltage | 600V |
Jacket Color | Red |
Wire Gauge | 20 AWG |
Max. Amps | 9 A |
Conductor Material | Brass |
Standards | UL 1015 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 7 50lb Purple Cable Tie 100/BG (AL-07-50-7-C)
- TY-RAP Heavy Duty Cable Tie, 18 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (TY5275MX)
- ALLEN BRADLEY Plc 1766L32AWA (1766-L32AWA)
- FLEX-STRUT Nut, Mini, Short Spring, No. 8/32 (FS-7-0832 E/G)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- Molex High Temperature Lead Wire