Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 225Mm 20 Awg Bk Au
Mfr # 2153411203
Zoro # G405922089
product price: $1.59
/ea
Sold in multiples of 65 for $103.35
$103.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215341
- Application Power, Wire-to-Board, Wire-to-Wire
- Voltage 600V
- Wire Gauge 20 AWG
- Conductor Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153411203
- Zoro # G405922089
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Wire Size (AWG) | 20 |
Wire Insulation Diameter | 1.80-3.10mm |
Cable Length | 225.00mm |
Details
Series | 215341 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Voltage | 600V |
Wire Gauge | 20 AWG |
Conductor Material | Brass |
Max. Amps | 9 A |
Jacket Color | Black |
Standards | UL 1015 |
Gender | Female-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Circuits (Loaded) | 1 |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 9.0A |
Product Name | Mini-Fit Jr. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM1DU)
- HUBBELL 20A Watertight Locking Plug 2P 3W 277VAC L7-20P YL (HBL26W49)
- EATON Illuminated Emergency Stop Push Button (M22-PVLT-K01-R)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 10 ft. (3385)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- Molex High Temperature Lead Wire