Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 225Mm 18 Awg Rd Sn
Mfr # 2153412113
Zoro # G105922112
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Red
- Max. Amps 9 A
- Spool Length 225 mm
- Conductor Material Brass
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153412113
- Zoro # G105922112
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Details
Jacket Color | Red |
Max. Amps | 9 A |
Conductor Material | Brass |
Voltage | 600V |
Wire Gauge | 18 AWG |
Standards | UL 1015 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, C, 3/4 In. (GRC75-A)
- BELL OUTDOOR Flex Conduit Connector (2283)
- PROJEX ADAPTER 3-OUTLET WHT 15A (FA-351B/09PRJ)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (CR20)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- Molex High Temperature Lead Wire