Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 225Mm 18 Awg Bk Sn
Mfr # 2153411113
Zoro # G505922071
product price: $1.29
/ea
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215341
- Application Power, Wire-to-Board, Wire-to-Wire
- Standards UL 1015
- Jacket Color Black
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153411113
- Zoro # G505922071
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Wire Insulation Diameter | 1.80-3.10mm |
Cable Length | 225.00mm |
Wire Size (AWG) | 18 |
Details
Series | 215341 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Standards | UL 1015 |
Jacket Color | Black |
Voltage | 600V |
Max. Amps | 9 A |
Wire Gauge | 18 AWG |
Conductor Material | Brass |
Material - Plating Mating | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Termination Interface Style | Crimp or Compression |
Gender | Female-Pigtail |
Product Name | Mini-Fit Jr. |
Current - Maximum per Contact | 9.0A |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RB-2577)
- NOBLES/TENNANT CHARGER PLUG - 350AMP GRAY, 2/0 CONTACTS (1726)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.50A, 600V AC, Non-Indicating (KLDR.500)
- HUBBELL Cover, Green, Steel, 300/400A Panel Mount (HBLSCGN)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO Wire, High Temperature (LDWR-1021)
- Molex High Temperature Lead Wire