Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 225Mm 16 Awg Rd Sn
Mfr # 2153412123
Zoro # G505922200
product price: $1.29
/ea
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215341
- Application Power, Wire-to-Board, Wire-to-Wire
- Spool Length 225 mm
- Conductor Material Brass
- Wire Gauge 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153412123
- Zoro # G505922200
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 1.80-3.10mm |
Cable Length | 225.00mm |
Details
Series | 215341 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Conductor Material | Brass |
Wire Gauge | 16 AWG |
Jacket Color | Red |
Standards | UL 1015 |
Voltage | 600V |
Max. Amps | 9 A |
Circuits (Loaded) | 1 |
Material - Plating Mating | Tin |
Gender | Female-Pigtail |
Product Name | Mini-Fit Jr. |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Material - Plating Termination | Tin |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Current - Maximum per Contact | 9.0A |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN COMPACT Series 2 Flange Coupling, fits 45x60mm, Lt Gray, Aluminum (CCS2FCLG)
- TRIPP LITE Security Key For Rj45 Plug Locks And Locking Inserts Red 2 Pack (N2LOCK-KEY-RD)
- CARLON Adapter Conduit Pvc Fem 1Inch (E942FR-CTN)
- TAYMAC Emt T Type Body, 1-1/4" (ET125)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- Molex High Temperature Lead Wire