Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 225Mm 16 Awg Rd Au
Mfr # 2153412223
Zoro # G605922117
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215341
- Application Power, Wire-to-Board, Wire-to-Wire
- Conductor Material Brass
- Wire Gauge 16 AWG
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153412223
- Zoro # G605922117
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 16 |
Cable Length | 225.00mm |
Details
Series | 215341 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Conductor Material | Brass |
Wire Gauge | 16 AWG |
Jacket Color | Red |
Max. Amps | 9 A |
Voltage | 600V |
Standards | UL 1015 |
Current - Maximum per Contact | 9.0A |
Product Name | Mini-Fit Jr. |
Circuits (Loaded) | 1 |
Gender | Female-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Single Ended | Yes |
Material - Plating Termination | Tin |
Material - Plating Mating | Gold |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical (NON-100)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (SNAPGFTW83W)
- MULBERRY Number of Gangs: 1 Steel, Mirror Polished/Plated Finish, Silver (73401)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 11.68 in H, 10 in W, 4.62 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1210HWPL2LG)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- Molex High Temperature Lead Wire