Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 150Mm 20 Awg Rd Sn
Mfr # 2153412102
Zoro # G205922197
product price: $1.29
/ea
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215341
- Application Power, Wire-to-Board, Wire-to-Wire
- Voltage 600V
- Wire Gauge 20 AWG
- Standards UL 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153412102
- Zoro # G205922197
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 20 |
Cable Length | 150.00mm |
Details
Series | 215341 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Voltage | 600V |
Wire Gauge | 20 AWG |
Standards | UL 1015 |
Conductor Material | Brass |
Max. Amps | 9 A |
Jacket Color | Red |
Material - Plating Mating | Tin |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Current - Maximum per Contact | 9.0A |
Gender | Female-Pigtail |
Circuits (Loaded) | 1 |
Product Name | Mini-Fit Jr. |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 6 AWG, 10 ft., Red, Rubber (19YE21)
- INTERMATIC Timer, Spring Wound, 30 Min (FD30MWC)
- WIREMOLD Junction Box, Gray, Steel (1542D)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC (RXG22B7)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO Wire, High Temperature (LDWR-1014)
- Molex High Temperature Lead Wire