Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 150Mm 20 Awg Bk Au
Mfr # 2153411202
Zoro # G005922083
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 215341
- Application Power, Wire-to-Board, Wire-to-Wire
- Wire Gauge 20 AWG
- Voltage 600V
- Max. Amps 9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153411202
- Zoro # G005922083
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Cable Length | 150.00mm |
Wire Size (AWG) | 20 |
Wire Insulation Diameter | 1.80-3.10mm |
Details
Series | 215341 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Wire Gauge | 20 AWG |
Voltage | 600V |
Max. Amps | 9 A |
Conductor Material | Brass |
Jacket Color | Black |
Standards | UL 1015 |
Product Name | Mini-Fit Jr. |
Material - Plating Mating | Gold |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Current - Maximum per Contact | 9.0A |
Single Ended | Yes |
Gender | Female-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-250DFIX)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57LAL30A2E)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF250D1)
- BZBGEAR 1080P FHD 328ft 75-ohm Shielded SDI Cable (BG-CAB-SDI328)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO Wire, High Temperature (LDWR-1020)
- Molex High Temperature Lead Wire