Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 150Mm 18 Awg Rd Sn
Mfr # 2153412112
Zoro # G005922175
product price: $1.29
/ea
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215341
- Application Power, Wire-to-Board, Wire-to-Wire
- Standards UL 1015
- Conductor Material Brass
- Spool Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153412112
- Zoro # G005922175
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 18 |
Cable Length | 150.00mm |
Details
Series | 215341 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Standards | UL 1015 |
Conductor Material | Brass |
Voltage | 600V |
Wire Gauge | 18 AWG |
Jacket Color | Red |
Max. Amps | 9 A |
Circuits (Loaded) | 1 |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Tin |
Gender | Female-Pigtail |
Product Name | Mini-Fit Jr. |
Single Ended | Yes |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Current - Maximum per Contact | 9.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Surfce Mnt Cntrl Station, 3-Button, Nema 4 (3BXT)
- SQUARE D Manual Motor Starter, 4 to 6.3A, 600V (2510FG2P)
- SCHNEIDER ELECTRIC Cvr For Xb6D 65168023 (ZB6YD001)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P8-14R-T)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- Molex High Temperature Lead Wire