Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 150Mm 18 Awg Rd Au
Mfr # 2153412212
Zoro # G505922118
Sold in multiples of 65 for $100.75
$100.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215341
- Application Power, Wire-to-Board, Wire-to-Wire
- Wire Gauge 18 AWG
- Conductor Material Brass
- Max. Amps 9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153412212
- Zoro # G505922118
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 18 |
Details
Series | 215341 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Wire Gauge | 18 AWG |
Conductor Material | Brass |
Max. Amps | 9 A |
Jacket Color | Red |
Standards | UL 1015 |
Voltage | 600V |
Gender | Female-Pigtail |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Product Name | Mini-Fit Jr. |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | Yes |
Current - Maximum per Contact | 9.0A |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-7012)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-5)
- IFM IO-Link Master, 8 Inputs, 20 to 30VDC (AL1120)
- MARINCO Cls40Fb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Orng (G) (CLS40FB-G)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- Molex High Temperature Lead Wire