Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 150Mm 18 Awg Bk Sn
Mfr # 2153411112
Zoro # G905922084
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215341
- Application Power, Wire-to-Board, Wire-to-Wire
- Spool Length 150 mm
- Wire Gauge 18 AWG
- Standards UL 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153411112
- Zoro # G905922084
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Size (AWG) | 18 |
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Details
Series | 215341 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Wire Gauge | 18 AWG |
Standards | UL 1015 |
Voltage | 600V |
Max. Amps | 9 A |
Conductor Material | Brass |
Jacket Color | Black |
Material - Plating Termination | Tin |
Product Name | Mini-Fit Jr. |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Gender | Female-Pigtail |
Current - Maximum per Contact | 9.0A |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CL4BOX)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 60A, 600V AC, Non-Indicating (LPS-RK-60SP)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A10106CH)
- JOKARI Ferrules Strips, 8mm, 0.75mm, Grey, PK500 (60175)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- Molex High Temperature Lead Wire