Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 150Mm 18 Awg Bk Au
Mfr # 2153411212
Zoro # G805922078
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Max. Amps 9 A
- Conductor Material Brass
- Jacket Color Black
- Wire Gauge 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153411212
- Zoro # G805922078
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Details
Voltage | 600V |
Max. Amps | 9 A |
Conductor Material | Brass |
Jacket Color | Black |
Wire Gauge | 18 AWG |
Standards | UL 1015 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black (HBLMRSBK)
- 3M HeatShrink Cable Breakout Boot (HDBB-220-1-250)
- SQUARE D Handle Padlock Attachment, 125A, 2, 3 Poles (QOU1PL)
- FUNCTIONAL DEVICES-RIB Transformer, Made in USA, 96VA, 120 to 24 Vac, Foot and Dual Threaded (TR100VA002US)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- Molex High Temperature Lead Wire