Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 150Mm 16 Awg Bk Sn
Mfr # 2153411122
Zoro # G705922185
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Black
- Conductor Material Brass
- Wire Gauge 16 AWG
- Standards UL 1015
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153411122
- Zoro # G705922185
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Details
Jacket Color | Black |
Conductor Material | Brass |
Wire Gauge | 16 AWG |
Standards | UL 1015 |
Voltage | 600V |
Max. Amps | 9 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115°C, 120V AC, 240/480V AC (9070T1000D1)
- EATON BUSSMANN Automotive Fuse, AMI Series, 50A, 32V DC, Non-Indicating (AMI-50)
- LEVITON Leviton 04976-0GY Outdoor Cover Plate Gray Duplex Receptacle or Combo Device (3202611)
- AC WORKS NEMA 5-15R 15A 125V Clamp Style Square Household Female Connector with UL, C-UL Approval in Black (ASQ515R-BK)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- Molex High Temperature Lead Wire