Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. F-S 150Mm 16 Awg Bk Au
Mfr # 2153411222
Zoro # G905922169
Sold in multiples of 95 for $128.25
$128.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 1015
- Wire Gauge 16 AWG
- Max. Amps 9 A
- Conductor Material Brass
- Spool Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153411222
- Zoro # G905922169
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Details
Standards | UL 1015 |
Wire Gauge | 16 AWG |
Max. Amps | 9 A |
Conductor Material | Brass |
Jacket Color | Black |
Voltage | 600V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 5 ft. (9868)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (1EJG7)
- BURNDY Mechanical Conn, 1000 to 500 kcmil, 1 Cond (KA44U2N)
- STARTECH.COM 6ft Power Cord Extension - NEMA 5-15R to NEMA 5-15P (PAC1016)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- Molex High Temperature Lead Wire