Shop All Headers & Wire Housings
Molex
Mini-Fit Jr. 16 Ckt V-2 W/Drain&Pegs
Mfr # 39306167
Zoro # G605911289
product price: $1.95
/ea
Sold in multiples of 50 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Series 5566
- Max. Voltage 600V
- Application Power, Wire-to-Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39306167
- Zoro # G605911289
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
PC Tail Length | 3.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.1in ID, Red, 4ft, PK20 (HDT-1100-48A-RED)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK70V14)
- PANDUIT GFCI Module Frame, Mini Com, 2 Port, White (CFG2WH)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 14 in H, 12 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A14128CHQRFGW)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings