Shop All Wire Connectors
Molex
MINI FIT HOUSING
Mfr # 39-01-3043
Zoro # G500442420
product price: $0.25
/ea
Sold in multiples of 450 for $112.50
$112.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Max. Temp. 105°C
- Connector Type Plug
- Hole Center to Center 4.2 mm
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-01-3043
- Zoro # G500442420
- Country of Origin Unknown
- Category Wire Connectors
Details
Color | Natural |
Max. Temp. | 105°C |
Connector Type | Plug |
Hole Center to Center | 4.2 mm |
Standards | CSA Certified; UL E29179 |
Material | Nylon |
Current Rating | 13 A |
Number of Contacts | 4 |
Number of Rows | 2 |
Flammability Rating | UL 94V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mechanical Interlock, IEC (LA9G970)
- FLEX-STRUT Angle, Open, 30 deg., 2-Hole (FS-5143-30 E/G)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2 1/2, Slvr (TCA-104-105)
- GROTE Weather Pack Cable Seals, 20-18Gaug, PK10 (84-2002)
- GARDNER BENDER Hex Head Winged Wire Connector, 14-6, PK15 (25-2H2)
- IDEAL WIRE CONNECTORS YELLOW 25PK (773306)
- WAGO Connector, PK40 (222-415/K194-4045)
- PICO Butt Conn-22-16 Hs, #2250GT (2250GT)
- IDEAL Push-In Connector, 2-Port, Red, PK300 (30-1032J)
- HARTING Han B Base Panel 2 Levers (09300160301)
- Molex Wire Connectors & Disconnects