Shop All Communication Cables
Molex
Milli-Grid Dr R-S 4Ckt 100Mm Disc Sn
Mfr # 2185101041
Zoro # G505926147
product price: $2.19
/ea
Sold in multiples of 1300 for $2,847.00
$2,847.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 218510
- Type Discrete Wire Assembly
- Cable Length 100.00mm
- Current - Maximum per Contact 2.0A
- Product Name Milli-Grid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2185101041
- Zoro # G505926147
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Insulation Diameter | 1.40mm max. |
Wire Size (AWG) | 24 |
Details
Series | 218510 |
Type | Discrete Wire Assembly |
Current - Maximum per Contact | 2.0A |
Product Name | Milli-Grid |
Material - Resin | Polyester |
Material - Metal | Copper Alloy |
Circuits (Loaded) | 4 |
Wire/Cable Type | UL 10002 |
Single Ended | Yes |
Lock to Mating Part | Yes |
Assembly Configuration | Single Ended Connector |
Voltage - Maximum | 125V AC (RMS)/DC |
Termination Interface Style | Crimp or Compression |
Color - Resin | Black |
Pitch - Mating Interface | 2.00mm |
Material - Plating Mating | Matte Tin |
Number of Rows | 2 |
Gender | Female-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 19.69 in H, 16 in W, 7.87 in D, NEMA 4; 4X; 12; 13, Hinged (UU504020)
- SQUARE D Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (3S40F)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK21)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN403)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- Molex Communication Cables