Shop All Communication Cables
Molex
Milli-Grid Dr R-R 6Ckt 600Mm Disc Sn
Mfr # 2185091064
Zoro # G005925701
product price: $4.39
/ea
Sold in multiples of 600 for $2,634.00
$2,634.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218509
- Cable Length 600.00mm
- Type Discrete Wire Assembly
- Pitch - Mating Interface 2.00mm
- Wire Size (AWG) 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2185091064
- Zoro # G005925701
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 1.40mm max. |
Details
Series | 218509 |
Type | Discrete Wire Assembly |
Pitch - Mating Interface | 2.00mm |
Material - Plating Mating | Matte Tin |
Single Ended | No |
Wire/Cable Type | UL 10002 |
Current - Maximum per Contact | 2.0A |
Number of Rows | 2 |
Circuits (Loaded) | 6 |
Termination Interface Style | Crimp or Compression |
Product Name | Milli-Grid |
Material - Resin | Polyester |
Color - Resin | Black |
Material - Metal | Copper Alloy |
Voltage - Maximum | 125V AC (RMS)/DC |
Gender | Female-Female |
Assembly Configuration | Dual Ended Connectors |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-55126-08)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.75A, 600V AC, Non-Indicating (ATQR3/4)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120PN)
- MERSEN Finger Safe Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 24V DC Volt Rating (USCC1I-DC24)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- Molex Communication Cables