Shop All Communication Cables
Molex
Milli-Grid Dr R-R 6Ckt 50Mm Disc Sn
Mfr # 2185091060
Zoro # G905925757
product price: $3.39
/ea
Sold in multiples of 800 for $2,712.00
$2,712.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 218509
- Cable Length 50.00mm
- Type Discrete Wire Assembly
- Material - Metal Copper Alloy
- Material - Plating Mating Matte Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2185091060
- Zoro # G905925757
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Insulation Diameter | 1.40mm max. |
Wire Size (AWG) | 24 |
Details
Series | 218509 |
Type | Discrete Wire Assembly |
Material - Metal | Copper Alloy |
Material - Plating Mating | Matte Tin |
Gender | Female-Female |
Current - Maximum per Contact | 2.0A |
Single Ended | No |
Color - Resin | Black |
Wire/Cable Type | UL 10002 |
Product Name | Milli-Grid |
Assembly Configuration | Dual Ended Connectors |
Pitch - Mating Interface | 2.00mm |
Material - Resin | Polyester |
Number of Rows | 2 |
Circuits (Loaded) | 6 |
Voltage - Maximum | 125V AC (RMS)/DC |
Lock to Mating Part | Yes |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITUS CONTROLS 24v 40a 2pole Contactor (CBLR-042)
- DIVERSIFIED Single Channel Isolated Switch (ISO-120-AFA)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (22957584)
- SIEMENS Control Transformer, 200 VA, 55 °C, 120/240V AC, 240/480V AC (MT0200M)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- Molex Communication Cables