Shop All Communication Cables
Molex
Milli-Grid Dr R-R 6Ckt 300Mm Disc Sn
Mfr # 2185091063
Zoro # G605925712
Sold in multiples of 600 for $2,490.00
$2,490.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218509
- Type Discrete Wire Assembly
- Cable Length 300.00mm
- Current - Maximum per Contact 2.0A
- Single Ended No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2185091063
- Zoro # G605925712
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 1.40mm max. |
Details
Series | 218509 |
Type | Discrete Wire Assembly |
Current - Maximum per Contact | 2.0A |
Single Ended | No |
Product Name | Milli-Grid |
Assembly Configuration | Dual Ended Connectors |
Circuits (Loaded) | 6 |
Material - Metal | Copper Alloy |
Number of Rows | 2 |
Termination Interface Style | Crimp or Compression |
Pitch - Mating Interface | 2.00mm |
Gender | Female-Female |
Material - Resin | Polyester |
Voltage - Maximum | 125V AC (RMS)/DC |
Color - Resin | Black |
Lock to Mating Part | Yes |
Material - Plating Mating | Matte Tin |
Wire/Cable Type | UL 10002 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J60604CHQR)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-1CR)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (SMART1500LCDXL)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- Molex Communication Cables