Shop All Communication Cables
Molex
Milli-Grid Dr R-R 6Ckt 150Mm Disc Sn
Mfr # 2185091062
Zoro # G205925723
product price: $3.59
/ea
Sold in multiples of 700 for $2,513.00
$2,513.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218509
- Cable Length 150.00mm
- Type Discrete Wire Assembly
- Gender Female-Female
- Material - Metal Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2185091062
- Zoro # G205925723
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.40mm max. |
Wire Size (AWG) | 24 |
Details
Series | 218509 |
Type | Discrete Wire Assembly |
Gender | Female-Female |
Material - Metal | Copper Alloy |
Material - Resin | Polyester |
Pitch - Mating Interface | 2.00mm |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 2.0A |
Assembly Configuration | Dual Ended Connectors |
Color - Resin | Black |
Product Name | Milli-Grid |
Number of Rows | 2 |
Voltage - Maximum | 125V AC (RMS)/DC |
Single Ended | No |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Matte Tin |
Wire/Cable Type | UL 10002 |
Circuits (Loaded) | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2In x 100ft, Black (B2050)
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Yellow (9001KR1YH13)
- GREENGATE Ceiling Dt W/Bas 1000 Sq Ft (OAC-DT-1000-R)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- Molex Communication Cables