Shop All Communication Cables
Molex
Milli-Grid Dr R-R 6Ckt 100Mm Disc Sn
Mfr # 2185091061
Zoro # G905925733
product price: $2.65
/ea
Sold in multiples of 775 for $2,053.75
$2,053.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218509
- Cable Length 100.00mm
- Type Discrete Wire Assembly
- Product Name Milli-Grid
- Assembly Configuration Dual Ended Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2185091061
- Zoro # G905925733
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Insulation Diameter | 1.40mm max. |
Wire Size (AWG) | 24 |
Details
Series | 218509 |
Type | Discrete Wire Assembly |
Product Name | Milli-Grid |
Assembly Configuration | Dual Ended Connectors |
Circuits (Loaded) | 6 |
Material - Plating Mating | Matte Tin |
Current - Maximum per Contact | 2.0A |
Material - Metal | Copper Alloy |
Gender | Female-Female |
Lock to Mating Part | Yes |
Number of Rows | 2 |
Wire/Cable Type | UL 10002 |
Color - Resin | Black |
Pitch - Mating Interface | 2.00mm |
Single Ended | No |
Termination Interface Style | Crimp or Compression |
Voltage - Maximum | 125V AC (RMS)/DC |
Material - Resin | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, M12-1.75X3/8" EG, PK100 (V220 M12-100)
- CALBRITE Rigid Nipple, Thread, 316 SS, 1-3/8inL (S607CLCN00)
- MONOPRICE A/V Wallplate, 3-Gang, 7.1 Stereo, White (6907)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 12; 13, Hinged (N12362408)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- Molex Communication Cables