Shop All Communication Cables
Molex
Milli-Grid Dr R-R 4Ckt 300Mm Disc Sn
Mfr # 2185091043
Zoro # G005925862
product price: $2.99
/ea
Sold in multiples of 950 for $2,840.50
$2,840.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218509
- Cable Length 300.00mm
- Type Discrete Wire Assembly
- Lock to Mating Part Yes
- Termination Interface Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2185091043
- Zoro # G005925862
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 1.40mm max. |
Details
Series | 218509 |
Type | Discrete Wire Assembly |
Lock to Mating Part | Yes |
Termination Interface Style | Crimp or Compression |
Material - Resin | Polyester |
Voltage - Maximum | 125V AC (RMS)/DC |
Color - Resin | Black |
Assembly Configuration | Dual Ended Connectors |
Pitch - Mating Interface | 2.00mm |
Circuits (Loaded) | 4 |
Number of Rows | 2 |
Product Name | Milli-Grid |
Material - Metal | Copper Alloy |
Wire/Cable Type | UL 10002 |
Material - Plating Mating | Matte Tin |
Gender | Female-Female |
Single Ended | No |
Current - Maximum per Contact | 2.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 12-10 U/I #10 Ring - Steel, PK1000 (10230HT)
- HONEYWELL Replacement Plug-In Base Receptacle, SPDT (LSZ4001)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS108B3PBM8)
- EATON BUSSMANN Fuse, Time Delay, 35A, LPJ Series, 600V AC, 300V DC, 2 3/8 in L x 1 1/16 in dia (LPJ-35SP)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- Molex Communication Cables