Shop All Communication Cables
Molex
Milli-Grid Dr R-R 4Ckt 150Mm Disc Sn
Mfr # 2185091042
Zoro # G405925790
product price: $2.85
/ea
Sold in multiples of 1000 for $2,850.00
$2,850.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218509
- Type Discrete Wire Assembly
- Cable Length 150.00mm
- Wire Insulation Diameter 1.40mm max.
- Wire Size (AWG) 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2185091042
- Zoro # G405925790
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.40mm max. |
Wire Size (AWG) | 24 |
Details
Series | 218509 |
Type | Discrete Wire Assembly |
Termination Interface Style | Crimp or Compression |
Current - Maximum per Contact | 2.0A |
Number of Rows | 2 |
Color - Resin | Black |
Single Ended | No |
Material - Plating Mating | Matte Tin |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 2.00mm |
Wire/Cable Type | UL 10002 |
Material - Metal | Copper Alloy |
Assembly Configuration | Dual Ended Connectors |
Material - Resin | Polyester |
Circuits (Loaded) | 4 |
Product Name | Milli-Grid |
Voltage - Maximum | 125V AC (RMS)/DC |
Gender | Female-Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Circuit Breaker, SU201 Series 2A, 1 Pole, 230/277V AC, C Curve (SU201M-C2)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12" (HSTT12-Y)
- ABB Carlon 1/2 In. Male Threaded & Socket Terminal Adapter (E943DRCTN)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (4910-525-001F)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- Molex Communication Cables