Shop All Communication Cables
Molex
Milli-Grid Dr R-R 4Ckt 100Mm Disc Sn
Mfr # 2185091041
Zoro # G005925831
product price: $2.79
/ea
Sold in multiples of 1025 for $2,859.75
$2,859.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218509
- Cable Length 100.00mm
- Type Discrete Wire Assembly
- Single Ended No
- Material - Metal Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2185091041
- Zoro # G005925831
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Insulation Diameter | 1.40mm max. |
Wire Size (AWG) | 24 |
Details
Series | 218509 |
Type | Discrete Wire Assembly |
Single Ended | No |
Material - Metal | Copper Alloy |
Current - Maximum per Contact | 2.0A |
Pitch - Mating Interface | 2.00mm |
Circuits (Loaded) | 4 |
Assembly Configuration | Dual Ended Connectors |
Number of Rows | 2 |
Gender | Female-Female |
Voltage - Maximum | 125V AC (RMS)/DC |
Lock to Mating Part | Yes |
Wire/Cable Type | UL 10002 |
Color - Resin | Black |
Product Name | Milli-Grid |
Material - Resin | Polyester |
Material - Plating Mating | Matte Tin |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES HD DBL Pole TOG Switch (GSW-16)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 35A, Fast-Acting, 250V AC, Bolt-On (FWX-35A)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Levr (ZB6AD22)
- INTERMATIC Timer, Spring Wound (FD15M)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- Molex Communication Cables