Shop All Communication Cables
Molex
Milli-Grid Dr R-R 10Ckt 300Mm Disc Sn
Mfr # 2185091103
Zoro # G405926100
product price: $5.39
/ea
Sold in multiples of 500 for $2,695.00
$2,695.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218509
- Type Discrete Wire Assembly
- Cable Length 300.00mm
- Termination Interface Style Crimp or Compression
- Assembly Configuration Dual Ended Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2185091103
- Zoro # G405926100
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.40mm max. |
Wire Size (AWG) | 24 |
Details
Series | 218509 |
Type | Discrete Wire Assembly |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Dual Ended Connectors |
Material - Metal | Copper Alloy |
Number of Rows | 2 |
Material - Resin | Polyester |
Wire/Cable Type | UL 10002 |
Lock to Mating Part | Yes |
Single Ended | No |
Product Name | Milli-Grid |
Current - Maximum per Contact | 2.0A |
Gender | Female-Female |
Color - Resin | Black |
Pitch - Mating Interface | 2.00mm |
Circuits (Loaded) | 10 |
Material - Plating Mating | Matte Tin |
Voltage - Maximum | 125V AC (RMS)/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOMM Coax Connector 90 Angle PL259 (215-55102)
- CHECKERS Cable Protector, Hinged, 4 Channels, 3 ft. (BB4-300GM-B/Y)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20490912)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 15A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-615 -5D1-I)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- Molex Communication Cables