Shop All Communication Cables
Molex
Milli-Grid Dr R-R 10Ckt 100Mm Disc Sn
Mfr # 2185091101
Zoro # G605926108
product price: $4.85
/ea
Sold in multiples of 550 for $2,667.50
$2,667.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218509
- Cable Length 100.00mm
- Type Discrete Wire Assembly
- Wire Insulation Diameter 1.40mm max.
- Number of Rows 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2185091101
- Zoro # G605926108
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Insulation Diameter | 1.40mm max. |
Wire Size (AWG) | 24 |
Details
Series | 218509 |
Type | Discrete Wire Assembly |
Number of Rows | 2 |
Lock to Mating Part | Yes |
Material - Resin | Polyester |
Circuits (Loaded) | 10 |
Gender | Female-Female |
Voltage - Maximum | 125V AC (RMS)/DC |
Material - Plating Mating | Matte Tin |
Single Ended | No |
Current - Maximum per Contact | 2.0A |
Pitch - Mating Interface | 2.00mm |
Termination Interface Style | Crimp or Compression |
Wire/Cable Type | UL 10002 |
Color - Resin | Black |
Product Name | Milli-Grid |
Assembly Configuration | Dual Ended Connectors |
Material - Metal | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Handy Ell Coupling EMT 90, 1/2", Zinc (2753)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN0.25BK10)
- BELL Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, PVC, Rectangular (PSB37550GY)
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2880J, Modem (TLP1208SAT)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- Molex Communication Cables